Eaton Series C Molded case circuit breaker handle mechanism

Item #: 656705
Cat #: 6648C22G11
UPC: 786679682005
Sign In or Register to view pricing and more.
Documents & Guides
Eaton, Molded case circuit breaker accessory, Handle mechanism, LD & MDL Rotary Handle Domestic Nema 1, 3R, 12

Overview

Eaton, Molded case circuit breaker accessory, Handle mechanism, LD & MDL Rotary Handle Domestic Nema 1, 3R, 12
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679682005, 6648C22G11

Specifications

Length: 5 in
Width: 6 in
Height: 3 in
Type: Rotary Handle
Length: 5 in
Height: 3 in
Width: 6 in
Type: Rotary Handle

Customer Reviews

No reviews for this product
(0)