Contactor, Non-Reversing, NEMA Size 3, 90A, 600VAC, 120VAC Coil

Item #: 168291
Cat #: A201K3CA
UPC: 786678212524
Sign In or Register to view pricing and more.
Contactor, Non-Reversing, A200, Size 3, 3-Pole, 90 Amp, 600 Volt AC, 120 Volt AC Coil, Open

Overview

Contactor, Non-Reversing, A200, Size 3, 3-Pole, 90 Amp, 600 Volt AC, 120 Volt AC Coil, Open
Also known as: 786678212524, A201K3CA

Specifications

Volts AC Control: 110/120
Mounting: Panel
Poles: 3
Amps: 90
Size: 3
Volts AC: 600
Volts AC Control: 110/120
Poles: 3
Size: 3
Mounting: Panel
Amps: 90
Volts AC: 600

Customer Reviews

No reviews for this product
(0)