Contactor, Non-Reversing, NEMA Size 5, 270A, 600VAC, 120VAC Coil

Item #: 404180
Cat #: A201K5CA
UPC: 786678214337
Sign In or Register to view pricing and more.
Contactor, Non-Reversing, A200, Size 5, 3-Pole, 270 Amp, 600 Volt AC, 120 Volt AC Coil, Open

Overview

Contactor, Non-Reversing, A200, Size 5, 3-Pole, 270 Amp, 600 Volt AC, 120 Volt AC Coil, Open
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
Also known as: 786678214337, A201K5CA

Specifications

Volts AC Control: 110/120
Mounting: Panel
Amps: 270
Poles: 3
Size: 5
Volts AC: 600
Volts AC Control: 110/120
Amps: 270
Size: 5
Mounting: Panel
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)