This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Reversing Starter, Horizontal design, 480V/60 Hz coil voltage, 18A, Three-pole, Size 0, 1 hp at 115V, 2 hp at 230V, 3 hp at 208,240V, 5 hp at 480,600V, A200 series
Overview
Reversing Starter, Horizontal design, 480V/60 Hz coil voltage, 18A, Three-pole, Size 0, 1 hp at 115V, 2 hp at 230V, 3 hp at 208,240V, 5 hp at 480,600V, A200 series
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
Also known as: 782116015528, A210M0CX
Specifications
Customer Reviews
No reviews for this product
(0)