1 CONTACT

Item #: 374130
Cat #: A22-EK01C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CUT A22-EK01C 1 CONTACT

Overview

CUT A22-EK01C 1 CONTACT
Also known as: A22-EK01C

Specifications

Amps: 0.750
Length: 1 1/2 in
Mounting: Front
Type: General Purpose
Class: CC
Volts AC: 600
Volts DC: 300
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 10kA
Amps: 0.750
Mounting: Front
Class: CC
Volts DC: 300
Interrupt Rating DC: 10kA
Length: 1 1/2 in
Type: General Purpose
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)