Overload Relay, Replacement, A200, 19 - 90A, 3P, 1 NC Contact

Item #: 290841
Cat #: AA33A
UPC: 786678226200
Sign In or Register to view pricing and more.
Documents & Guides
Starter, NEMA Type A, Thermal Overload Relay, A200, Replacement, 3-Pole, 19 - 90 Full Load Amps, 1 Normally Closed, Auxiliary Contact, Ambient Compensated

Overview

Starter, NEMA Type A, Thermal Overload Relay, A200, Replacement, 3-Pole, 19 - 90 Full Load Amps, 1 Normally Closed, Auxiliary Contact, Ambient Compensated
Also known as: 786678226200, AA33A

Specifications

Type: Replacement, Freedom, Overload Relay
Poles: 3
Mounting: Starter
Volts AC: 600
Amps Range: 19 - 90
Type: Replacement, Freedom, Overload Relay
Mounting: Starter
Amps Range: 19 - 90
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)