This product may not be available in all locations.
NEMA Freedom Series Non-Reversing Reset Overload Relay Starter
Item #:
412548
Cat #:
AN16KN0E
UPC:
782113695105
Sign In or Register to view pricing and more.
Made in USA
Eaton Freedom NEMA motor control starter, Eaton Non-Reversing Reset Overload Relay Starter, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V maximum horsepower, 208V/60 Hz coil voltage, 90A, Three-pole, Size 3
Overview
Eaton Freedom NEMA motor control starter, Eaton Non-Reversing Reset Overload Relay Starter, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V maximum horsepower, 208V/60 Hz coil voltage, 90A, Three-pole, Size 3
Fill
Also known as: 782113695105, AN16KN0E
Specifications
Family / Style: | Freedom |
Type: | Phone/Telecom Module |
Size: | 3 |
Family / Style: | Freedom |
Size: | 3 |
Type: | Phone/Telecom Module |
Customer Reviews
No reviews for this product
(0)