AR/ARD Convertible Contact Machine Tool Industrial Control R

Item #: 451897
Cat #: AR4AR
UPC: 782114961780
Sign In or Register to view pricing and more.
Documents & Guides
Eaton AR/ARD Convertible Contact Machine Tool Industrial Control Relay, Four-pole, 110/120V coil voltage, 50/60 Hz, 4 blank cavities, Screw terminals

Overview

Eaton AR/ARD Convertible Contact Machine Tool Industrial Control Relay, Four-pole, 110/120V coil voltage, 50/60 Hz, 4 blank cavities, Screw terminals
NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.
Also known as: 782114961780, AR4AR

Specifications

Type: Control Relay
Poles: 4
Type: Control Relay
Poles: 4

Customer Reviews

No reviews for this product
(0)