SZ0 3P W/OL TOG HND

Item #: 110176
Cat #: B100M0CX
UPC: 782114107683
Sign In or Register to view pricing and more.
Documents & Guides
Eaton NEMA starter, Space SVG Starter, 120V Coil, Nema Size 0, 1-5 A

Overview

Eaton NEMA starter, Space SVG Starter, 120V Coil, Nema Size 0, 1-5 A
Fill
Also known as: 782114107683, B100M0CX

Specifications

Poles: 3
Mounting: Surface
Volts AC: 575
Size: 00
Amps: 26.800
Poles: 3
Volts AC: 575
Amps: 26.800
Mounting: Surface
Size: 00

Customer Reviews

No reviews for this product
(0)