This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
BF Series Basic Relay, 300V max. voltage rating, Ten-pole, 110/120V coil voltage, 50/60 Hz, 8NO-2NC contact configuration
Overview
BF Series Basic Relay, 300V max. voltage rating, Ten-pole, 110/120V coil voltage, 50/60 Hz, 8NO-2NC contact configuration
NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.
Also known as: 786678280660, BF82F
Specifications
Customer Reviews
No reviews for this product
(0)