Type BQC 1-inch CTL Plug-on Breaker

Item #: 289667
Cat #: BQC2152115
UPC: 786676005449
Sign In or Register to view pricing and more.
Eaton BR thermal magnetic circuit breaker,Type BQC 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(2) Single-Pole 15 A, (1) Two-Pole 15 A,10 kAIC,Four-pole,120/240V,BQC,Common breaker trip,#14-4 AWG Cu/Al,BQC

Overview

Eaton BR thermal magnetic circuit breaker,Type BQC 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(2) Single-Pole 15 A, (1) Two-Pole 15 A,10 kAIC,Four-pole,120/240V,BQC,Common breaker trip,#14-4 AWG Cu/Al,BQC
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 786676005449, BQC2152115

Specifications

Volts AC: 120, 240
Amps: 15
Poles: 4
Family / Style: BR
Volts AC: 120, 240
Poles: 4
Amps: 15
Family / Style: BR

Customer Reviews

No reviews for this product
(0)