This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton BR thermal magnetic circuit breaker,Type BQC 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(1) Two-Pole 50 A, (1) Two-Pole 20 A,10 kAIC,Four-pole,120/240V,BQC,Common breaker trip,#14-4 AWG Cu/Al,BQC
Overview
Eaton BR thermal magnetic circuit breaker,Type BQC 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(1) Two-Pole 50 A, (1) Two-Pole 20 A,10 kAIC,Four-pole,120/240V,BQC,Common breaker trip,#14-4 AWG Cu/Al,BQC
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 786676006354, BQC250220
Specifications
Volts AC: | 120, 240 |
Amps: | 20, 50 |
Poles: | 4 |
Family / Style: | BR |
Interrupt Rating DC: | 10kA |
Volts AC: | 120, 240 |
Poles: | 4 |
Interrupt Rating DC: | 10kA |
Amps: | 20, 50 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)