This product may not be available in all locations.
1
more
Sign In or Register to view pricing and more.
Documents & Guides
Eaton's Type Br Circuit Breakers Protect The Wires In Your Home From Overheating(referred To As An Overload) And Fault Currents (referred To As Short Circuits).our Br Breakers Are 1 In. Wide And Trip To The Center Position. Type Br Breakersare Ul Approved Genuine Replacement Breakers For Load Centers Made By Westinghouse, Challenger, And Bryant. They Are Available In 1, 2, Or 3 Poles From 10 To 150 A In Addition, Arc Fault And Ground Fault Breakers Are Available In The Type Br Line.
Overview
Eaton's Type Br Circuit Breakers Protect The Wires In Your Home From Overheating(referred To As An Overload) And Fault Currents (referred To As Short Circuits).our Br Breakers Are 1 In. Wide And Trip To The Center Position. Type Br Breakersare Ul Approved Genuine Replacement Breakers For Load Centers Made By Westinghouse, Challenger, And Bryant. They Are Available In 1, 2, Or 3 Poles From 10 To 150 A In Addition, Arc Fault And Ground Fault Breakers Are Available In The Type Br Line.
Also known as: 786685182261, BR120CAFCS
Specifications
Customer Reviews
No reviews for this product
(0)