This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
C-H BR1224L125RG BR STYLE 1-I
Overview
C-H BR1224L125RG BR STYLE 1-I
Also known as: BR1224L125RG
Specifications
Amps: | 125 |
Spaces: | 12 |
Phase: | 1 |
Circuits: | 24 |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Phase: | 1 |
Family / Style: | BR |
Spaces: | 12 |
Circuits: | 24 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)