BR main lug riser loadcenter

Item #: 416186
Cat #: BR2024L125RIS
UPC: 782114799505
Sign In or Register to view pricing and more.
Eaton Eaton BR main lug loadcenter,No feed-thru lugs, 125 A,C4,Aluminum, Riser panel,Metallic,10 kAIC,BR,24 Circuits,Twenty-four pole,20 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#6-2/0 AWG Cu/Al

Overview

Eaton Eaton BR main lug loadcenter,No feed-thru lugs, 125 A,C4,Aluminum, Riser panel,Metallic,10 kAIC,BR,24 Circuits,Twenty-four pole,20 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#6-2/0 AWG Cu/Al
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 782114799505, BR2024L125RIS

Specifications

Amps: 125
Spaces: 20
Phase: 1
Circuits: 24
Family / Style: BR
Amps: 125
Phase: 1
Family / Style: BR
Spaces: 20
Circuits: 24

Customer Reviews

No reviews for this product
(0)