CUT BR2440N200 1PH/BR LOADCENTER

Item #: 640705
Cat #: BR2440N200
UPC: 786676008822
Sign In or Register to view pricing and more.
CUT BR2440N200 1PH/BR LOADCENTER 200A MOD-LINE 24/40 CIR. AL BUS NEMA 1

Overview

CUT BR2440N200 1PH/BR LOADCENTER 200A MOD-LINE 24/40 CIR. AL BUS NEMA 1
Eaton BR style load center Indicates proper mounting depth for flush applications, Provides solid and reliable, breaker mounting— and features a single piece design for stability and durability
Also known as: 786676008822, BR2440N200

Specifications

Amps: 200
Spaces: 24
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: BR
Circuits: 40
Amps: 200
IP/NEMA Rating: NEMA 1
Family / Style: BR
Spaces: 24
Phase: 1
Circuits: 40

Customer Reviews

No reviews for this product
(0)