This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,Non-automatic molded case switch,60 A,5 kAIC,Two-pole,240V,BR,Disconnect,#8-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Overview
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,Non-automatic molded case switch,60 A,5 kAIC,Two-pole,240V,BR,Disconnect,#8-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 786676374620, BR260NA
Specifications
Customer Reviews
No reviews for this product
(0)