CUT BR3040B200G 1PH/BR LC 200A 25K

Item #: 644432
Cat #: BR3040B200G
UPC: 786685846187
Sign In or Register to view pricing and more.
CUT BR3040B200G 1PH/BR LC 200A 25K MCB 30/40 CIR. AL BUS NEMA1 W/ GBK21

Overview

CUT BR3040B200G 1PH/BR LC 200A 25K MCB 30/40 CIR. AL BUS NEMA1 W/ GBK21
Also known as: 786685846187, BR3040B200G

Specifications

Amps: 200
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: BR
Circuits: 40
Amps: 200
IP/NEMA Rating: NEMA 1
Family / Style: BR
Spaces: 30
Phase: 1
Circuits: 40

Customer Reviews

No reviews for this product
(0)