1 PHASE 200A MAIN

Item #: 576008
Cat #: BR3040L200V2
UPC: 782114894477
Sign In or Register to view pricing and more.
Documents & Guides
CUT BR3040L200V2 1 PHASE 200A MAIN LUG 30 FULL 40 MAX CIRCUIT BR LOADCENTER

Overview

CUT BR3040L200V2 1 PHASE 200A MAIN LUG 30 FULL 40 MAX CIRCUIT BR LOADCENTER
Also known as: 782114894477, BR3040L200V2

Specifications

Amps: 200
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: BR
Circuits: 40
Amps: 200
IP/NEMA Rating: NEMA 1
Family / Style: BR
Spaces: 30
Phase: 1
Circuits: 40

Customer Reviews

No reviews for this product
(0)