This product may not be available in all locations.
Overview
CUT BR4242B200NY 1 PH/BR MAIN
Also known as: 782114885734, BR4242B200NY
Specifications
Amps: | 200 |
Spaces: | 42 |
Mounting: | Flush |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Circuits: | 42 |
Family / Style: | BR |
Amps: | 200 |
Mounting: | Flush |
Phase: | 1 |
Family / Style: | BR |
Spaces: | 42 |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 42 |
Customer Reviews
No reviews for this product
(0)