Non-CTL Breaker, 30/30A, 2P, 120/240V, 10 kAIC, Quad BR Series

Item #: 321086
Cat #: BRDC230230
UPC: 786676372329
Sign In or Register to view pricing and more.
Non-CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 30 Amp Outer Indep Trip and 2-Pole 30 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

Non-CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 30 Amp Outer Indep Trip and 2-Pole 30 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676372329, BRDC230230, big boy

Specifications

Volts AC: 120, 240
Amps: 30
Poles: 4
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating AC: 10 kA
Amps: 30
Family / Style: BR

Customer Reviews

No reviews for this product
(0)