This product may not be available in all locations.
Breaker, Thermal Magnetic, QuickLag, BRHX, 125A, 2P, 120/240VAC, Plug-On
Item #:
1374636
Cat #:
BRHX2125
UPC:
786689041670
Sign In or Register to view pricing and more.
Documents & Guides
BR Thermal Magnetic Circuit Breaker, Quicklag, Type BRHX, 125 Amp, 22kAIC,2-Pole,120/240 Volt AC, Non-Interchangeable, Plug-on
Overview
BR Thermal Magnetic Circuit Breaker, Quicklag, Type BRHX, 125 Amp, 22kAIC,2-Pole,120/240 Volt AC, Non-Interchangeable, Plug-on
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Also known as: 786689041670, BRHX2125
Specifications
Poles: | 2 |
Amps: | 125 |
Volts AC: | 120/240 |
Type: | Breaker |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 22 kA |
Amps: | 125 |
Type: | Breaker |
Customer Reviews
No reviews for this product
(0)