100 VA TYPE MTE

Item #: 473189
Cat #: C0100E5BFB
UPC: 782114283806
Sign In or Register to view pricing and more.
Documents & Guides
CUT C0100E5BFB 100 VA TYPE MTE

Overview

CUT C0100E5BFB 100 VA TYPE MTE
Also known as: 782114283806, C0100E5BFB

Specifications

Volt Amps: 100
Type: Industrial Control Transformer
Volts AC Secondary: 24
Volts AC Primary: 208/277
Volt Amps: 100
Volts AC Secondary: 24
Type: Industrial Control Transformer
Volts AC Primary: 208/277

Customer Reviews

No reviews for this product
(0)