This product may not be available in all locations.
2
more
Eaton Type MTE industrial control transformer
Item #:
468857
Cat #:
C0200E4CFB
UPC:
786680001147
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton, type MTE, industrial control transformer, pv: 550/575/600v, taps: none, sv: 110/115/120v, 55¦c, 200 va , cu magnet wire
Overview
Eaton, type MTE, industrial control transformer, pv: 550/575/600v, taps: none, sv: 110/115/120v, 55¦c, 200 va , cu magnet wire
Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.
Also known as: 786680001147, C0200E4CFB
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 200 |
Volts AC Secondary: | 120, 115, 110 |
Volts AC Primary: | 600, 550, 575 |
Type: | Industrial Control, Transformer |
Volts AC Secondary: | 120, 115, 110 |
Volt Amps: | 200 |
Volts AC Primary: | 600, 550, 575 |
Customer Reviews
No reviews for this product
(0)