This product may not be available in all locations.
5
more
Sign In or Register to view pricing and more.
Made in USA
350 Va Rating, 1-phase, Mte Industrial Control Transformer, 240/416/480/600, 230/400/460/575, 220/380/440/550, 208/500v, 99/120/130, 95/115/125, 91/110/120, 85/100/110v, 55 Degree C, Copper Magnet Wire
Overview
350 Va Rating, 1-phase, Mte Industrial Control Transformer, 240/416/480/600, 230/400/460/575, 220/380/440/550, 208/500v, 99/120/130, 95/115/125, 91/110/120, 85/100/110v, 55 Degree C, Copper Magnet Wire
Also known as: 786680019180, C0350E6UFB
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 350 |
Volts AC Primary: | 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600 |
Volts AC Secondary: | 85/100/110, 91/110/120, 95/115/125, 99/120/130 |
Type: | Industrial Control, Transformer |
Volts AC Primary: | 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600 |
Volt Amps: | 350 |
Volts AC Secondary: | 85/100/110, 91/110/120, 95/115/125, 99/120/130 |
Customer Reviews
No reviews for this product
(0)