This product may not be available in all locations.
5
more
Eaton Type MTE industrial control transformer
Item #:
660630
Cat #:
C0500E6UFB
UPC:
786680019197
Sign In or Register to view pricing and more.
Made in USA
Eaton, type MTE, industrial control transformer, pv: 240/416/480/600v, 230/400/460/575v, 220/380/440/550v, 208/500v, taps: none, sv: 99/120/130v, 95/115/125v, 91/110/120v, 85/100/110v, 55¦c, 500 va , cu magnet wire
Overview
Eaton, type MTE, industrial control transformer, pv: 240/416/480/600v, 230/400/460/575v, 220/380/440/550v, 208/500v, taps: none, sv: 99/120/130v, 95/115/125v, 91/110/120v, 85/100/110v, 55¦c, 500 va , cu magnet wire
Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.
Also known as: 786680019197, C0500E6UFB
Specifications
Customer Reviews
No reviews for this product
(0)