This product may not be available in all locations.
Lighting Contactor, Nema, Magnetically Latched, 30A, 120VAC Coil
Item #:
124338
Cat #:
C30CNM60A02A0
UPC:
782116131686
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
NEMA, Mechanically Latched, Lighting Contactor, 30 Amp, 6-Pole, Normally Open Contacts, 120 Volt AC Coil
Overview
NEMA, Mechanically Latched, Lighting Contactor, 30 Amp, 6-Pole, Normally Open Contacts, 120 Volt AC Coil
Also known as: 782116131686, C30CNM60A02A0
Specifications
Volts AC Control: | 120 |
Mounting: | Panel |
Poles: | 6 |
Type: | Lighting Contactor |
Amps: | 30 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Poles: | 6 |
Amps: | 30 |
Mounting: | Panel |
Type: | Lighting Contactor |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)