This product may not be available in all locations.
Control Transformer Kit, 250VA, Primary 240/480, Secondary 120/110
Item #:
699016
Cat #:
C341FC
UPC:
786680000867
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Control Transformer Kit, 250VA, Primary 240/480V, 60 Hz, Secondary 120V, 60 Hz, 110V, 50 Hz
Overview
Control Transformer Kit, 250VA, Primary 240/480V, 60 Hz, Secondary 120V, 60 Hz, 110V, 50 Hz
Also known as: 786680000867, C341FC
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 250 |
Phase: | 1 |
Volts AC Primary: | 240/480, 220/440 |
Volts AC Secondary: | 110/120 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volts AC Secondary: | 110/120 |
Volt Amps: | 250 |
Volts AC Primary: | 240/480, 220/440 |
Customer Reviews
No reviews for this product
(0)