DISC. SW. 100 AMP

Item #: 606334
Cat #: C361NE
UPC: 782113566528
Sign In or Register to view pricing and more.
Documents & Guides
Type C361 Flange Mounted DS, Switch and operating mechanism only, #1/0-14 AWG Cu/Al, Right-hand mounting, 25 hp at 208 Vac, 30 hp at 240 Vac, 60 hp at 480 Vac, 75 hp at 600 Vac, 20 hp at 250 Vdc, Non-fusible, 100A, 7-16 in depth

Overview

Type C361 Flange Mounted DS, Switch and operating mechanism only, #1/0-14 AWG Cu/Al, Right-hand mounting, 25 hp at 208 Vac, 30 hp at 240 Vac, 60 hp at 480 Vac, 75 hp at 600 Vac, 20 hp at 250 Vdc, Non-fusible, 100A, 7-16 in depth
Also known as: 782113566528, C361NE

Specifications

Horsepower: 75, 30, 25, 20, 60
Mounting: Right
Amps: 100
Horsepower: 75, 30, 25, 20, 60
Amps: 100
Mounting: Right

Customer Reviews

No reviews for this product
(0)