Freedom Iec Full Voltage Non-reversing Contactor

Item #: 300765
Cat #: CE15CNS3CB
UPC: 782113432557
Sign In or Register to view pricing and more.
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size C, 3-pole, 1no Side Mounted Auxiliary Contact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size C, 3-pole, 1no Side Mounted Auxiliary Contact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil
Also known as: 782113432557, CE15CNS3CB

Specifications

Family / Style: Freedom
Mounting: Panel, DIN Rail
Poles: 3
Amps: 12
Volts AC: 600
Size: 45 mm
Family / Style: Freedom
Poles: 3
Volts AC: 600
Mounting: Panel, DIN Rail
Amps: 12
Size: 45 mm

Customer Reviews

No reviews for this product
(0)