Contactor, Freedom, IEC, Full Voltage, Non-Reversing Contactor, 37A

Item #: 226960
Cat #: CE15GN3AB
UPC: 782113973272
Sign In or Register to view pricing and more.
Documents & Guides
37 Amp, 600 Volt Rated, 3-Phase, IEC, Full Voltage Non-Reversing Contactor, Freedom, Size G, 3-Pole, No Auxiliary Contact, 120/110 Volt AC Coil

Overview

37 Amp, 600 Volt Rated, 3-Phase, IEC, Full Voltage Non-Reversing Contactor, Freedom, Size G, 3-Pole, No Auxiliary Contact, 120/110 Volt AC Coil
Also known as: 782113973272, CE15GN3AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Type: Freedom, Contactor, IEC
Mounting: Surface
Amps: 37
Volts AC: 600
Size: G
Volts AC Control: 120
Phase: 3
Type: Freedom, Contactor, IEC
Amps: 37
Size: G
Family / Style: Freedom
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)