Contactor, Freedom, Full Voltage, Non-Reversing, Size N, 3P, 140A

Item #: 59867
Cat #: CE15NN3A
UPC: 782113604039
Sign In or Register to view pricing and more.
Documents & Guides
140 Amp, IEC, Full Voltage, Non-Reversing, Contactor, Freedom, Size N, 3-pole, No Auxiliary Contact, 120/110 Volt AC Coil

Overview

140 Amp, IEC, Full Voltage, Non-Reversing, Contactor, Freedom, Size N, 3-pole, No Auxiliary Contact, 120/110 Volt AC Coil
Also known as: 782113604039, CE15NN3A, AC Contactor

Specifications

Volts AC Control: 120
Family / Style: Freedom
Poles: 3
Type: Freedom, Contactor, IEC
Amps: 140
Mounting: Surface
Size: N
Volts AC: 600
Volts AC Control: 120
Poles: 3
Amps: 140
Size: N
Family / Style: Freedom
Type: Freedom, Contactor, IEC
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)