This product may not be available in all locations.
3
more
Eaton Type MTK industrial control transformer
Item #:
590920
Cat #:
CE3000K2ACEFS
UPC:
786680042645
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton, type MTK, industrial control transformer, ce marked, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 115¦c, 3000 va, cu magnet wire
Overview
Eaton, type MTK, industrial control transformer, ce marked, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 115¦c, 3000 va, cu magnet wire
Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.
Also known as: 786680042645, CE3000K2ACEFS
Specifications
Customer Reviews
No reviews for this product
(0)