TYPE CH HID BREAKER

Item #: 571024
Cat #: CH330HID
UPC: 782113859293
Sign In or Register to view pricing and more.
Documents & Guides
CUT CH330HID TYPE CH HID BREAKER 30A/3 POLE 120/240V 10K

Overview

CUT CH330HID TYPE CH HID BREAKER 30A/3 POLE 120/240V 10K
Also known as: 782113859293, CH330HID

Specifications

Poles: 3
Family / Style: CH
Amps: 30
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240

Customer Reviews

No reviews for this product
(0)