Main Circuit Breaker Loadcenter, 25 kAIC

Item #: 182700
Cat #: CH42B225R
UPC:
Sign In or Register to view pricing and more.
1-phase, Main Breaker Loadcenter, 225 Amp, 25 Kaic, 42-pole, Copper Bus, NEMA 3r- Rainproof

Overview

1-phase, Main Breaker Loadcenter, 225 Amp, 25 Kaic, 42-pole, Copper Bus, NEMA 3r- Rainproof
Also known as: CH42B225R

Specifications

Type: Main Breaker
Family / Style: CH
Circuits: 42
Amps: 225
Interrupt Rating AC: 25 kA
Type: Main Breaker
Circuits: 42
Interrupt Rating AC: 25 kA
Family / Style: CH
Amps: 225

Customer Reviews

No reviews for this product
(0)