This product may not be available in all locations.
Load Center, Main Lug, Convertible, 225A, 1PH, 120/240VAC, 42/42, 10/25 kAIC
Item #:
324557
Cat #:
CH42N225R
UPC:
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Load Center, Main Lug, Convertible, 225 Amp, 120/240 Volt AC, 1-Phase, 10/25 kAIC Based on Main Breaker Installed, 42-pole, Copper Bus, NEMA 3R
Overview
Load Center, Main Lug, Convertible, 225 Amp, 120/240 Volt AC, 1-Phase, 10/25 kAIC Based on Main Breaker Installed, 42-pole, Copper Bus, NEMA 3R
Also known as: CH42N225R
Specifications
Spaces: | 42 |
Family / Style: | CH |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Material: | Copper |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 42 |
Type: | Main Lug |
Amps: | 225 |
Interrupt Rating AC: | 10 kA, 25 kA |
Spaces: | 42 |
Mounting: | Surface |
Material: | Copper |
Volts AC: | 120/240 |
Type: | Main Lug |
Interrupt Rating AC: | 10 kA, 25 kA |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Circuits: | 42 |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)