This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton CH thermal magnetic circuit breaker,Circuit breaker,30 A,10 kAIC,Single-pole,120/240 V,#14-8 AWG,CHB,CH Loadcenters
Overview
Eaton CH thermal magnetic circuit breaker,Circuit breaker,30 A,10 kAIC,Single-pole,120/240 V,#14-8 AWG,CHB,CH Loadcenters
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Also known as: CHB125
Specifications
Family / Style: | CH |
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 25 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Family / Style: | CH |
Poles: | 1 |
Mounting: | Bolt On |
Volts AC: | 120, 240 |
Amps: | 25 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)