Molded Case Series C Breaker

Item #: 704048
Cat #: CHND312T36W
UPC: 786679252949
Sign In or Register to view pricing and more.
Documents & Guides
Type: Digitrip 310, Amperage Rating: 1200A, Interrupt Rating: 100 kAIC at 240 Vac, 65, kAIC at 480 VAC, Number Of Poles: Three-Pole, Voltage Rating: 600 VAC, Trip Type: Electronic LSIG, Circuit Breaker Type: CHND

Overview

Type: Digitrip 310, Amperage Rating: 1200A, Interrupt Rating: 100 kAIC at 240 Vac, 65, kAIC at 480 VAC, Number Of Poles: Three-Pole, Voltage Rating: 600 VAC, Trip Type: Electronic LSIG, Circuit Breaker Type: CHND
Also known as: 786679252949, CHND312T36W

Specifications

Poles: 3
Family / Style: CH
Amps: 1200
Poles: 3
Amps: 1200
Family / Style: CH

Customer Reviews

No reviews for this product
(0)