This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton pedestal mount metered, Pos 1: Non-gnd fault, Pos 2: Non-gnd fault, Pos 3: None, Top, Surface, Circuits: 4, Center: NEMA 5-20R2GFI, Left: NEMA TT-30R, Right: None, Ringless
Overview
Eaton pedestal mount metered, Pos 1: Non-gnd fault, Pos 2: Non-gnd fault, Pos 3: None, Top, Surface, Circuits: 4, Center: NEMA 5-20R2GFI, Left: NEMA TT-30R, Right: None, Ringless
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Also known as: CHR4N7NS
Specifications
Family / Style: | CH |
Amps: | 100 |
Mounting: | Surface |
Circuits: | 4 |
Family / Style: | CH |
Mounting: | Surface |
Amps: | 100 |
Circuits: | 4 |
Customer Reviews
No reviews for this product
(0)