MB 34 200A MB 2436 Ckt BtmTop Feed Surf

Item #: 436957
Cat #: CMB2436B200BTS
UPC: 782116654048
Sign In or Register to view pricing and more.
Eaton residential meter breaker, All-in-ones, 200 A, C, Copper, NEMA 3R, Bottom and top, #4-300 kcm22 kAIC, #4-300 kcmCSR2200, Surface mounting, 36, Four-jaw, 1, 24, Single-phase, Ringless, Type CH breakers, 120/240 Vac

Overview

Eaton residential meter breaker, All-in-ones, 200 A, C, Copper, NEMA 3R, Bottom and top, #4-300 kcm22 kAIC, #4-300 kcmCSR2200, Surface mounting, 36, Four-jaw, 1, 24, Single-phase, Ringless, Type CH breakers, 120/240 Vac
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.
Also known as: 782116654048, CMB2436B200BTS

Specifications

Amps: 200
Spaces: 24
Circuits: 36
Mounting: Surface
Phase: 1
Sockets: 1
Width: 14.750 in
Depth: 6.500 in
Length: 34.500 in
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 36
Phase: 1
Width: 14.750 in
Length: 34.500 in
Spaces: 24
Mounting: Surface
Sockets: 1
Depth: 6.500 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)