This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series C molded case circuit breaker frame, MDL-frame, MDL, Frame only, Electronic LI trip type, Three-pole, 800A, 600 Vac, 250 Vdc, 50 kAIC at 480 Vac, 100% rated
Overview
Eaton Series C molded case circuit breaker frame, MDL-frame, MDL, Frame only, Electronic LI trip type, Three-pole, 800A, 600 Vac, 250 Vdc, 50 kAIC at 480 Vac, 100% rated
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 782114366998, CMDL3800F
Specifications
Customer Reviews
No reviews for this product
(0)