This product may not be available in all locations.
Breaker, Enclosure, ED/FD Breaker, 15-100A, NEMA 4/4X, Surface
Item #:
372158
Cat #:
WFDN100
UPC:
786679258088
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
NEMA 4/4X, Stainless Steel, Indoor, Series C Circuit Breaker Enclosure. Surface Mount, Breaker Types: ED, EDH, EDC (100A Only), EHD, FD, FDB, HFD, 15 - 100 Ampere Range. For Neutral Kit use item: INK100
Overview
NEMA 4/4X, Stainless Steel, Indoor, Series C Circuit Breaker Enclosure. Surface Mount, Breaker Types: ED, EDH, EDC (100A Only), EHD, FD, FDB, HFD, 15 - 100 Ampere Range. For Neutral Kit use item: INK100
This enclosure meets NEMA 4/4X and 5 requirements for water and dustproof applications and has no knockouts or other openings. It is particularly well suited for use in dairies, borax mines, breweries, paper mills and other process industries. The operating handle can be padlocked in the OFF position, and is interlocked to prevent the door from opening when the breaker is ON. Ratings through 1200A are Underwriters Laboratories listed as suitable for service entrance application.
Also known as: 786679258088, WFDN100
Specifications
Mounting: | Surface |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Amps Range: | 15 - 100 |
Mounting: | Surface |
Amps Range: | 15 - 100 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)