This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Type CV Molded Case Circuit Breaker,Molded case circuit breaker,70 A,100 kAIC,Two-pole,#6 - 4/0 Al/Cu,CV,#4/0 kcmil maximum load,Includes mounting kit
Overview
Eaton Type CV Molded Case Circuit Breaker,Molded case circuit breaker,70 A,100 kAIC,Two-pole,#6 - 4/0 Al/Cu,CV,#4/0 kcmil maximum load,Includes mounting kit
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Also known as: 786685706979, CVH2070XMM
Specifications
Customer Reviews
No reviews for this product
(0)