D23/D26 TYPE M RELAYS&ACC B/G

Item #: 487673
Cat #: D26MR005A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Eaton D26 Series AC Relay With Pneumatic Timer Attachment Factory Installed, Four-pole, ON Delay Pneumatic Timer, 120V/60 Hz-110V coil voltage, 50 Hz, Blank contact configuration, 4 blank cavities

Overview

Eaton D26 Series AC Relay With Pneumatic Timer Attachment Factory Installed, Four-pole, ON Delay Pneumatic Timer, 120V/60 Hz-110V coil voltage, 50 Hz, Blank contact configuration, 4 blank cavities
NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.
Also known as: D26MR005A

Specifications

Poles: 4
Poles: 4

Customer Reviews

No reviews for this product
(0)