D26 TYPE M RELAY

Item #: 718975
Cat #: D26MRD70B1
UPC: 782113319292
Sign In or Register to view pricing and more.
Documents & Guides
Eaton D26 Series DC Relay, Seven-pole, 240 Vdc coil voltage, 7NO contact configuration, 0 blank cavities

Overview

Eaton D26 Series DC Relay, Seven-pole, 240 Vdc coil voltage, 7NO contact configuration, 0 blank cavities
NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.
Also known as: 782113319292, D26MRD70B1

Specifications

Poles: 7
Poles: 7

Customer Reviews

No reviews for this product
(0)