D2 General Purpose Relay

Item #: 699773
Cat #: D2PR5A
UPC: 782114159675
Sign In or Register to view pricing and more.
Documents & Guides
Ice Cube Relay, DPDT, 5A, 120VAC Coil

Overview

Ice Cube Relay, DPDT, 5A, 120VAC Coil
Coil Voltage: 120V Contact Configuration: DPDT latching Contact Material: Silver (gold flashed) Contact Rating: 5A Cover: Plain Maximum Voltage: 250 Vac/125 Vdc switching Resistance: 11,000 Ohms Series: D2 series Terminals: Plug-in
Also known as: 782114159675, D2PR5A

Specifications

Amps: 5
Volts AC: 120
Amps: 5
Volts AC: 120

Customer Reviews

No reviews for this product
(0)