This product may not be available in all locations.
Disconnect Switch, 600A, 600VDC, 1P, Non-Fusible, NEMA 3R
Item #:
411443
Cat #:
DH166URKN
UPC:
786685384412
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
600 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor
Overview
600 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor
Also known as: 786685384412, DH166URKN
Specifications
Amps: | 600 |
Volts DC: | 600 |
Mounting: | Surface |
Poles: | 1 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Volts DC: | 600 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)