HDST, 200 A, NEMA 4X, 240 V, 2-pole

Item #: 713902
Cat #: DH224FWK
UPC: 786685234885
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Heavy duty single-throw fused safety switch, Corrosion resistant, enhanced visible blade, 200 A, NEMA 4X, Two-pole, Two-wire, 240 V, Max Hp: 15, 25 hp/15, 60 hp/40 hp (1,3PH @ Std fuse/time delay/250 Vdc), #6-300 kcmil Cu/Al

Overview

Eaton Heavy duty single-throw fused safety switch, Corrosion resistant, enhanced visible blade, 200 A, NEMA 4X, Two-pole, Two-wire, 240 V, Max Hp: 15, 25 hp/15, 60 hp/40 hp (1,3PH @ Std fuse/time delay/250 Vdc), #6-300 kcmil Cu/Al
Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).
Also known as: 786685234885, DH224FWK

Specifications

Customer Reviews

No reviews for this product
(0)