Safety Switch, 600A, 2P, 600V/600DC, Neutral, HD Fusible, NEMA 1

Item #: 199028
Cat #: DH266NGK
UPC: 786685177083
Sign In or Register to view pricing and more.
Documents & Guides
600 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

600 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 786685177083, DH266NGK

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Volts DC: 250
Amps: 600
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)