Safety Switch, 30A, 3P, 3W, 240V/250DC, HD Fusible, NEMA 12

Item #: 342201
Cat #: DH321NDK
UPC: 782113205434
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 3-Pole, 3-Wire, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 12

Overview

30 Amp, 3-Pole, 3-Wire, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113205434, DH321NDK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)